missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ SofSkin™ Face Masks
SofSkin™ procedural face masks with earloops are ultra-soft, lightweight, non-irritating and remain cool on skin.
Supplier: Medicom™ 2080
Description
- Unique cellulose-blend inner layer is ultra-soft, white, dye-free
- Choose from ASTM Level 1 or 3
- Adjustable nose piece
- Unique shingle design
- Soft, stretchy, latex-free, sonically sealed earloops
- Comfortable and non-irritating
- Customized fit and breathability
- Keeps skin clean and dry
- Will not lint, tear or shred
- Easy removal to help prevent self-contamination
Specifications
| Medical/Procedural Face Mask | |
| White | |
| Polypropylene | |
| Non-sterile | |
| 3-ply | |
| ≥95% (PFE), ≥95% (BFE) | |
| 2080 |
| ASTM Level 1 | |
| Earloops | |
| Standard | |
| Pleated | |
| Single-use | |
| Yes | |
| 50 Masks/Box, 10 Boxes/Cs., 500 Masks/Cs. |