missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ SofSkin™ Face Masks
Description
- Unique cellulose-blend inner layer is ultra-soft, white, dye-free
- Choose from ASTM Level 1 or 3
- Adjustable nose piece
- Unique shingle design
- Soft, stretchy, latex-free, sonically sealed earloops
- Comfortable and non-irritating
- Customized fit and breathability
- Keeps skin clean and dry
- Will not lint, tear or shred
- Easy removal to help prevent self-contamination
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| ASTM Level | ASTM Level 3 |
| Color | Lavender |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Disposable | Single-use |
| Filter Efficiency | ≥98% (PFE), ≥98% (BFE) |
| Show More |