missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ Premier™ Face Masks
Low barrier (ASTM Level 1) mask for everyday protection and comfort when examining or treating low-risk patients, and for procedures involving low levels of spray and spatter.
Supplier: Medicom™ MED2017
Description
- Smooth, stretchy, latex-free, ultrasonically sealed earloops prevent irritation and allow easy removal with a lower risk of self-contamination
- Adjustable nosepiece provides a comfortable, personalized fit
- Shingle pleat design prevents fluid pooling and cross-contamination
- Non-woven layers will not lint, tear or shred
Specifications
| Medical/Procedural Face Mask | |
| Yellow | |
| Polypropylene | |
| Non-sterile | |
| EN 14683 | |
| Single-use | |
| Yes | |
| 50 Masks/Box, 10 Boxes/Cs., 500 Masks/Cs. |
| ASTM Level 1 | |
| Earloops | |
| Standard | |
| Pleated | |
| 3-ply | |
| ≥95% (PFE), ≥95% (BFE) | |
| 2017 | |
| SafeMask™ Premier™ |