missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ FreeFlow™ with Air Space™ Technology Face Masks
ASTM Level 1, 2 and 3 face masks feature innovative contoured pleats to create a unique pocket that allows air to flow freely. Ideal for those who feel claustrophobic in ordinary masks.
Supplier: Medicom™ 200415
Description
- European contoured pleat design with Air Space™ technology creates unique air pocket to allow air to flow freely
- Ideal for those who feel claustrophobic in regular masks
- Choose from ASTM Level 1, 2 or 3
- Unique fog-free strip integrated into the adjustable nose piece to provide clear vision when wearing protective eyewear
- Soft, strong, sonically sealed earloops have ample length, so there is no pulling or friction
- Comfortable fit
Specifications
| Medical/Procedural Face Mask | |
| Blue | |
| Polypropylene | |
| Non-sterile | |
| ASTM F2299 | |
| Single-use | |
| Yes |
| ASTM Level 2 | |
| Earloops | |
| Standard | |
| Pleated | |
| 3-ply | |
| ≥95% (PFE), ≥95% (BFE) | |
| SafeMask™ FreeFlow™ |