missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ Curve Procedure Mask
Description
- SafeMask™ Curve designed to provide protection and comfort for professionals and other users to reduce wearer exposure to and/or transmission of pathogenic particles.
- Non-pleated mask design includes three folded flaps of ultrasonically sealed, multi-layered filtration material that allows for a contoured fit with a larger '3D' air pocket for greater breathability.
- The latex-free, fluid-resistant mask includes an adjustable nosepiece and elastic ear loops.
- Procedure masks are intended to be worn by personnel during procedures to protect both the patient and personnel from transfer of microorganisms, body fluids and particulate material transfer.
- ASTM F2100 standard of conformance.
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| ASTM Level | ASTM Level 3 |
| Color | Blue |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Size | One Size |
| Sterility | Non-sterile |
| Style | Pleated |
| Certifications/Compliance | ASTM F2100 |
| Disposable | Single-use |
| Show More |