missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ Cone Face Masks
Utility mask made of latex-free, porous material which helps protect the wearer from body fluids and contamination caused by exhaled micro-organisms.
$199.29 - $199.29
Specifications
| Product Type | General Purpose Face Mask |
|---|---|
| Fastening Type | Headband |
| Material | Polyester |
| Size | Standard |
| Sterility | Non-sterile |
Description
- Molded contour design increases comfort and allows for breathability
- Adjustable, aluminum nosepiece and stretchable headband for a custom, close fit
- Materials and construction are soft and non-irritating
- Comfortable to wear and alternative to shingle pleat masks
Specifications
| General Purpose Face Mask | |
| Polyester | |
| Non-sterile | |
| Single-use | |
| Yes | |
| Shrink wrapped |
| Headband | |
| Standard | |
| Cone | |
| Dental, industrial, medical, laboratory and safety | |
| 600 Masks/Cs. | |
| SafeMask™ |