missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks Nylon - 76 mm steel shackle
The ultimate locks for all of your safety and security needs.
$32.13
Specifications
| Product Type | Keyed Padlocks |
|---|---|
| Material | Nylon |
| Diameter (Metric) Shackle | 6.40 mm |
| Height (Metric) Shackle | 76.00 mm |
| Material (Shackle) | Steel |
Description
- Compliment the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities
Specifications
| Keyed Padlocks | |
| 6.40 mm | |
| Steel | |
| 1 Ea. | |
| 38.00 mm |
| Nylon | |
| 76.00 mm | |
| 6 | |
| 1.496 in. | |
| 33.00 mm |