missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - Nylon with 38 mm Steel Shackle, Keyed Different
The ultimate locks for all of your safety and security needs.
Specifications
| Product Type | Keyed Padlocks |
|---|---|
| Material | Nylon |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 6.4 mm |
| Height (English) Shackle | 1.5 in. |
| Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
|
11877303
|
Brady™
NYLRED38STKD |
Red | 1 Ea. |
N/A
|
|
||||
|
11877304
|
Brady™
NYLYLW38STKD |
Yellow | 1 Ea. |
N/A
|
|
||||
|
11877306
|
Brady™
NYLYLW38STKD6PK |
Yellow | 6 Pk. |
N/A
|
|
||||
|
11877305
|
Brady™
NYLRED38STKD6PK |
Red | 6 Pk. |
N/A
|
|
||||
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
| Keyed Padlocks | |
| 0.25 in. | |
| 1.5 in. | |
| Steel | |
| 1.5 in. | |
| 38 mm |
| Nylon | |
| 6.4 mm | |
| 38 mm | |
| 6 | |
| 1.3 in. | |
| 33 mm |