missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Different

Catalog No. 11877324
Change view
Click to view available options
Color:
Red
Yellow
Quantity:
1 Ea.
6 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
11877324 Yellow 1 Ea.
11877323 Red 1 Ea.
11877321 Red 6 Pk.
11877322 Yellow 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11877324 Supplier Brady™ Supplier No. CPTYLW25PLKD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available

Specifications

Product Type Keyed Padlocks
Alternate Part Number CPT-YLW-25PL-KD
Key Type Keyed Different
Color Yellow
Material Nylon
Diameter (English) Shackle 0.19 in.
Diameter (Metric) Shackle 4.7 mm
Height (English) Shackle 1 in.
Height (Metric) Shackle 25 mm
Material (Shackle) Plastic
No. of Pins 6
Quantity 1 Ea.
Width (English) 1.3 in.
Width (English) Shackle 1 in.
Width (Metric) 33 mm
Width (Metric) Shackle 26 mm
Show More Show Less