missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - aluminum with 38 mm Steel Shackle, Keyed Alike
The ultimate locks for indoor and outdoor heavy duty safety applications.
Supplier: Brady™ ALURED38STKA6PK
Description
- Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
- Compliments the Brady™ SafeKey Padlock range and have the same features
- Locks are chemical and corrosion resistant
- The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Chemical Identifiers
| Keyed Padlocks | |
| Anodized Aluminum | |
| 6.4 mm | |
| 38 mm | |
| 6 | |
| 1.3 in. | |
| 33 mm |
| Keyed Alike | |
| 0.25 in. | |
| 1.5 in. | |
| Steel | |
| 1.5 in. | |
| 38 mm |
Specifications
| Keyed Padlocks | |
| Red | |
| 0.25 in. | |
| 1.5 in. | |
| Steel | |
| 6 Pk. | |
| 1.3 in. | |
| 33 mm |
| Keyed Alike | |
| Anodized Aluminum | |
| 6.4 mm | |
| 38 mm | |
| 6 | |
| 1.5 in. | |
| 38 mm |