missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Compact Padlocks - Nylon with 38 mm Aluminum Shackle, Keyed Different
A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.
$27.09 - $164.61
Specifications
| Product Type | Keyed Padlocks |
|---|---|
| Key Type | Keyed Different |
| Material | Nylon |
| Diameter (English) Shackle | 0.19 in. |
| Diameter (Metric) Shackle | 4.7 mm |
| Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
|
11877335
|
Brady™
CPTRED38ALKD |
Red | 1 Ea. |
Each for $27.09
|
|
||||
|
11877337
|
Brady™
CPTRED38ALKD6PK |
Red | 6 Pk. |
Pack of 6 Each for $164.61
|
|
||||
|
11877336
|
Brady™
CPTYLW38ALKD |
Yellow | 1 Ea. |
Each for $27.09
|
|
||||
|
11877338
|
Brady™
CPTYLW38ALKD6PK |
Yellow | 6 Pk. |
Pack of 6 Each for $122.08
|
|
||||
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
| Keyed Padlocks | |
| Nylon | |
| 4.7 mm | |
| 38 mm | |
| 6 | |
| 1 in. | |
| 26 mm |
| Keyed Different | |
| 0.19 in. | |
| 1.5 in. | |
| Aluminum | |
| 1.3 in. | |
| 33 mm |