missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ Isolation Gown
For procedures requiring protection from spray and splatter, fluid-repellent design provides added protection against cross contamination.
$71.07 - $71.07
Specifications
| Product Type | General Purpose Gown |
|---|---|
| For Use With (Application) | Protection from cross contamination |
| Gender | Unisex |
| No. of Pockets | None |
| Material | Spunbond Polypropylene |
Description
- Comfortable fit with elastic cuffs, back closure, waist and neck ties
- Fluid repellent material
- Superior strength provided with sewn seams
- Made of non-woven fabric
- Belt on the right side
- Nonsterile
- Single use, disposable and latex-free
- 10 per bag, 5 bags per case
Specifications
| General Purpose Gown | |
| Unisex | |
| Spunbond Polypropylene | |
| Non-sterile | |
| Yes | |
| Not Autoclavable |
| Protection from cross contamination | |
| None | |
| Single-use | |
| Elastic | |
| Long Sleeve |