missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ Fluid Impervious Gown
Description
- Polyethylene coating provides fluid resistance for procedures involving the potential for cross-contamination
- Long waist ties for non-binding comfort and adjustability
- Knitted cuffs for added protection and comfort
- Single-use disposable and latex-free
Specifications
Specifications
| No. of Pockets | None |
| Product Type | Isolation Gown |
| Gender | Unisex |
| Size | Medium/Large |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Cuff Style | Knit |
| Latex Free | Yes |
| Sleeve Style | Long Sleeve |
| Show More |