missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Safe Seal System Body Bag Replacement Roll, 150 ft.

Catalog No. 22445512
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22445512 150 ft. x 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445512 Supplier Mopec™ Supplier No. BE162

Made of a military tested flexible material that meets Biosafety Level 4 (BSL-4) containment standards and is a fully hermetic body bag for infectious human remains. It meets IATA requirements for air transport and repatriation.

  • 49 year shelf life
  • 8 mil thick
  • Each roll only needs 8 x 8 ft. of required storage space
  • Safe for cremation

Specifications

Closure Type Safe Seal
Color Gray
Material Plastic
Thickness (English) 8 mil
Dimensions (L x W) 150 ft. x 36 in.
Length (English) 150 ft.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 45.72 m
Width (Metric) 91.44 cm
Show More Show Less