missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Safe-Seal™ Quattro Sterilization Pouches

Catalog No. 19910677
Change view
Click to view available options
Dimensions (L x W):
2 1/4 x 4 in.
2 3/4 x 9 in.
3 1/2 x 5 1/4 in.
3 1/2 x 9 in.
5 1/4 x 10 in.
7 1/2 x 13 in.
10 x 14 in.
12 x 17 in.
Quantity:
200/Box
500/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19910677 5 1/4 x 10 in. 200/Box
19910675 2 1/4 x 4 in. 200/Box
19910671 2 3/4 x 9 in. 200/Box
19910673 3 1/2 x 9 in. 200/Box
19910674 3 1/2 x 9 in. 500/Cs.
19910672 3 1/2 x 5 1/4 in. 200/Box
19910678 7 1/2 x 13 in. 200/Box
19910679 10 x 14 in. 200/Box
19910680 12 x 17 in. 200/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19910677 Supplier Medicom™ Supplier No. 880254
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterilization Pouches with TruePress™ Technology confirm sterilization variables in 1 easy step

  • Unique TruePress™ Technology involves an exclusive production process that fuses the proprietary blue tinted film with high grade medical paper to form a perfect bond
  • The result is a leak resistant pouch that protects the integrity of your instruments every time
  • 4 quality assessments and inspections
  • State-of-the-art engineering
  • SafeSeal™ Quattro pouches give the user the assurance of confirming sterilization parameters in one easy step: time, temperature & steam with internal & external indicators printed directly on the pouch
  • All Medicom pouches provide peace of mind, convenience and economy
  • Properly stored, they maintain sterility of the instruments for up to 1 year post sterilization
  • Characteristics:
    • Strong seal: Secure seal with extra wide chevron seal protects against instrument breaching
    • Medical grade paper: High quality porous medical grade paper that meets medical standards
    • Lightly blue tinted film: Facilitates both easy instrument viewing and identification of puncture or tears in the film. The peeling of the film is equally easy because of clean separation of paper and film due to the use of high grade materials
    • Wide self-seal adhesive strip: Easily and securely seals the pouch and provides reliable seal until pouch is opened
    • Perforated fold: Facilitates easy and accurate folding of adhesive strip to form airtight seal until pouch is opened
    • Thumb notch: Assures easy opening of pouch

Specifications

Autoclavable Autoclavable
Closure Type Self-adhesive
Color Clear
Disposable Single-use
For Use With (Application) For instrument sterilization
Material Medical Grade Paper
Sterility Non-sterile
Quantity 200/Box
Sterilization Method Time, Temperature, Steam
Dimensions (L x W) 5 1/4 x 10 in.
Length (English) 10 in.
Width (English) 5.25 in.
Product Type Sterilization Pouch
Length (Metric) 254 mm
Width (Metric) 133 mm
Show More Show Less