missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAF Fixative Single Vial

Collect, preserve, concentrate and permanently stain intestinal parasites with a quality fecal transport which comes with industry standard color-coding and sporked caps.

$396.71 - $1,306.06

Specifications

Product Type SAF Fixative
Description SAF Fixative Single Vial
Fill Volume 15 mL
Packaging Single vial. Packaged in partitioned boxes.
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
R21730
View Documents Promotion Details
Thermo Scientific™
RE21730
12 Vials/Pk.
Case of 12 Each for $396.71
Only null left
 
R21921
View Documents Promotion Details
Thermo Scientific™
RE21921
120 Vials/Pk.
Case of 120 Each for $1,306.06
Only null left
 
Description

Description

Collect, preserve, concentrate and permanently stain intestinal parasites with Thermo Scientfic™ SAF Fixative Single Vial, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.

Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing. Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included. Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial
Not all products are available for sale in all territories. Please inquire. Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications

Specifications

SAF Fixative
SAF Fixative Single Vial
15 mL
Single vial. Packaged in partitioned boxes.
Videos
SDS
Documents

Documents