missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NoTrax™ Saddle Trax™ Anti-Fatigue Mat

Saddle Trax™ is a full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate with a dense sponge backing that utilizes NoTrax™ exclusive UniFusion™ technology. Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces.
Supplier: NoTrax™ 979R4875YB
Description
- A full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate
- Dense sponge backing utilizes NoTrax™ exclusive UniFusion™ technology
- Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces
Chemical Identifiers
| Certified by the NFSI (National Floor Safety Institute) | |
| Anti-fatigue Floor Mat | |
| 1 in. |
| Nitricell, PVC | |
| Manufacturing plants, assembly lines, picking, packing and logistics warehouses, individual workstations. Suitable for commercial environments including hotels, reception desks, shop counters, department stores, banks, restaurants, etc. | |
| 0.0254 m |
Specifications
| 0.0254 m | |
| Manufacturing plants, assembly lines, picking, packing and logistics warehouses, individual workstations. Suitable for commercial environments including hotels, reception desks, shop counters, department stores, banks, restaurants, etc. | |
| Certified by the NFSI (National Floor Safety Institute) | |
| Black/Yellow Striped | |
| 75 ft. | |
| 1.2192 m |
| 1 in. | |
| Nitricell, PVC | |
| 75 x 4 ft. | |
| Anti-fatigue Floor Mat | |
| 4 ft. | |
| 22.86 m |