missing translation for 'onlineSavingsMsg'
Learn More

NoTrax™ Saddle Trax™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19015787
Change view
Click to view available options
Dimensions (L x W):
12 x 3 ft.
75 x 3 ft.
Color:
Black Smoke
Smoke Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19015787 75 x 3 ft. Black Smoke
19015780 12 x 3 ft. Smoke Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19015787 Supplier NoTrax™ Supplier No. 979R3675BL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Saddle Trax™ is a full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate with a dense sponge backing that utilizes NoTrax™ exclusive UniFusion™ technology. Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces.

  • A full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate
  • Dense sponge backing utilizes NoTrax™ exclusive UniFusion™ technology
  • Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces

Specifications

Thickness (English) 1 in.
Material Nitricell, PVC
For Use With (Application) Manufacturing plants, assembly lines, picking, packing and logistics warehouses, individual workstations. Suitable for commercial environments including hotels, reception desks, shop counters, department stores, banks, restaurants, etc.
Type Anti-fatigue Floor Mat
Certifications/Compliance Certified by the NFSI (National Floor Safety Institute)
Color Black Smoke
Dimensions (L x W) 75 x 3 ft.
Length (English) 75 ft.
Width (English) 3 ft.
Length (Metric) 22.86 m
Thickness (Metric) 0.0254 m
Width (Metric) 0.9144 m
Show More Show Less