missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S80-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Catalog No. 361010675
Change view
Click to view available options
Capacity:
8 x 8.3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
361010675 8 x 8.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361010675 Supplier Thermo Scientific™ Supplier No. 45590

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Effectively centrifugalize samples during pelleting and gradient seperations with this rotor, offering 8 x 8.3 capacity at speeds up to 80,000rpm.

Effectively centrifugalize samples during pelleting and gradient separations with the Thermo Scientific™ S80-AT3 Fixed Angle Rotor, offering 8 x 8.3 capacity at speeds up to 80,000rpm.

Features:

  • Capacity: 8 × 8.3mL
  • Max. Speed/RCF: 80,000rpm/414,630 x g
  • K factor: 23.2

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Pelleting and gradient separations.

Specifications

Description S80-AT3 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 8 x 8.3 mL
Max. RCF 414,630 x g
Max. Speed 80,000 rpm
Radius (Metric) 58 mm
Radius (Metric) Min. 32.3 mm
K Factor 23.2
Max. Tube Length 59 mm
Max. Tube Diameter 16 mm
Net Weight 3.5 lb. (1.6 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 323,126 x g
Min. RCF 230,906 x g
Show More Show Less