missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S50-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Catalog No. 361020368
Change view
Click to view available options
Capacity:
6 x 30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
361020368 6 x 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361020368 Supplier Thermo Scientific™ Supplier No. 45540

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Receive 66% larger total capacity compared to similar products with the Thermo Scientific™ 550-A Fixed Angle Rotor, which performs at 50,000rpm.

Features:

  • Fixed angle (35°) aluminum rotor
  • Capacity: 6 × 30mL
  • Max. Speed/RCF: 50,000rpm/209,438 x g
  • K factor: 60.7

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Specifications

Description S50-A Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 6 x 30 mL
Max. RCF 209,438 x g
Max. Speed 50,000 rpm
Radius (Metric) 75 mm
Radius (Metric) Min. 41.2 mm
K Factor 60.7
Max. Tube Length 96 mm
Max. Tube Diameter 26 mm
Net Weight 4.4 lb. (2 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 35°
Avg. RCF 162,244 x g
Min. RCF 115,015 x g
Show More Show Less