missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S120-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Catalog No. 361010669
Change view
Click to view available options
Capacity:
10 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
361010669 10 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361010669 Supplier Thermo Scientific™ Supplier No. 45583

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Process large capacities (10 x 2mL) with this small, fixed angle rotor.

Process large capacities (10 x 2mL) with the Thermo Scientific™ S120-AT2 Fixed Angle Rotor, a small volume, fixed-angle rotor.

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuges

Recommended for:

For lipoproteins and nucleic acid processing.

Specifications

Description S120-AT2 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 10 x 2 mL
Max. RCF 649,826 x g
Max. Speed 120,000 rpm
Radius (Metric) 40.4 mm
Radius (Metric) Min. 25.4 mm
K Factor 8.2
Max. Tube Length 34 mm
Max. Tube Diameter 11 mm
Net Weight 1.2 lb. (0.54 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 529,190 x g
Min. RCF 408,554 x g
Show More Show Less