missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ S1000 Medical Shield
S1000 Medical Shield offers over the top face protection with polycarbonate face shield, foam headband, and adjustable strap.
$11.06 - $38.64
Specifications
| Lens Coating | Scratch-resistant |
|---|---|
| Dimensions (L x W) | 302 x 215 mm |
| Color | Clear |
| Lens Tint | Clear |
| Material | Polycarbonate |
| Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity | ||||
|
19817378
|
Pyramex™
PMXS1000 |
Medical Shield |
Each for $11.06
|
|
|||||
|
19-817-380
|
Pyramex™
S1000R |
Replacement Shield | 20 Shields |
Pack of 20 Each for $38.64
|
|
||||
Description
- Comfortable and functional over the top face protection
- Adjustable head strap holds face shield in place
- Polycarbonate face shield protects against splashes
- Foam headband provides comfort
- Can be worn over eyewear and face masks
- Replacement faceshields are also available
Specifications
| Scratch-resistant | |
| Clear | |
| Polycarbonate | |
| Polycarbonate | |
| Not Autoclavable |
| 302 x 215 mm | |
| Clear | |
| Reusable | |
| Polycarbonate |