missing translation for 'onlineSavingsMsg'
Learn More

3M™ S-Series Headcover with Integrated Head Suspension

Catalog No. 19805612
Change view
Click to view available options
Size:
Medium/Large
Small/Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19805612 Small/Medium
19805610 Medium/Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19805612 Supplier 3M™ Supplier No. 7000127429
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight, loose-fitting head covers offer both comfort and protection.

Integrated Suspension Hoods and Head Covers

  • Head covers provide head and face coverage; hoods cover head, face, and neck
  • Fully assembled and ready to use
  • Suitable for applications that require frequent replacement of the entire headgear assembly, such as pharmaceutical manufacturing, or situations where there is less soiling of the outer fabric
  • Integrated models feature wide face seal with soft elastic for improved comfort and reduced noise

Premium Reusable Suspensions with Hoods

  • Ideal for high disposal rate environments
  • Soiled hood is replaced; suspension and air ducting are reused
  • Rigid ducting for consistent air path
  • Externally adjustable airflow control allows wearer to modify airflow distribution
  • Suspension features independent adjustments for the crown and head circumference; allows custom fit for wide range of head sizes
  • 3M Catalog# S-133L-5, S-133S-5, S-433S-5, S-533L, S-533S, S-707-10, S-757, S-805-5, S-807-5, S-857

Specifications

Assigned Protection Factor (APF) 25
Certifications/Compliance NIOSH
Color White
Material Polypropylene
Product Type Headcover
Size Small/Medium
For Use With (Application) Assembly, facility maintenance, machine operation, painting, sanding
For Use With (Equipment) GVP, Breathe-Easy™, V Series, T-300, T-600, T-800
Includes Head and face coverage. Integrated Comfort suspension. General purpose fabric.
Model S-133S-5
Quantity 5/Cs.
Visor Type PETG
Dimensions (L x W x H) 19.88 x 10.63 x 9.06 in. (50.49 x 27 x 23.01 cm)
Length (English) 19.88 in.
Length (Metric) 50.49 cm
Width (English) 10.63 in.
Width (Metric) 27 cm
Height (English) 9.06 in.
Height (Metric) 23.01 cm
Show More Show Less