missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Wiper Dispensers

Catalog No. 19999466
Change view
Click to view available options
Dimensions (L x W x H):
5.5 x 13 x 6 in.
13 x 13 x 6 in.
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material
19999466 5.5 x 13 x 6 in. Acrylic
19999463 13 x 13 x 6 in. PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19999466 Supplier S-Curve™ Supplier No. WDL312

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dispensers for 9 x 9 and 12 x 12 wipes, 8 x 5.5 presaturated wipes, and 3 in. bottles

Specifications

Product Type Wiper Dispenser
Color Clear
Depth (English) 13 in.
Depth (Metric) 33.02 cm
Dimensions (L x W x H) 5.5 x 13 x 6 in.
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Width (English) 13 in.
Width (Metric) 33.02 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Material Acrylic
Mounting Free-standing or Wall Mount
Product Style Hinged Lid
Edges Flame Polished
For Use With (Application) Easy access from front or top
For Use With (Equipment) For wipes
Includes Rubber pads on bottom corners, full-length hinged lid
Thickness (English) 0.25 in.
Show More Show Less