missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ WDL Closed Front Wiper Dispenser

Catalog No. 19170630
Change view
Click to view available options
Dimensions (D x W x H) Interior:
24.1 x 24.1 x 13.3 cm
24.1 x 24.1 x 24.1 cm
31.7 x 31.7 x 24.1 cm
13 x 13 x 10 in.
Material:
Acrylic
PETG
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Material
19170630 24.1 x 24.1 x 24.1 cm PETG
19170631 31.7 x 31.7 x 24.1 cm Acrylic
19170629 24.1 x 24.1 x 24.1 cm Acrylic
19170633 24.1 x 24.1 x 13.3 cm Acrylic
19170634 24.1 x 24.1 x 13.3 cm PETG
19170632 13 x 13 x 10 in. PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19170630 Supplier S-Curve™ Supplier No. WDL99CFPETG
  • Designed for 12 x 12 wipers
  • Closed front
  • Wall mount or free-standing

Specifications

Product Type Wiper Dispenser
Dimensions (D x W x H) Interior 24.1 x 24.1 x 24.1 cm
Material PETG
Product Style Hinged Lid with Closed Front
For Use With (Equipment) 9 x 9 in. wipes