missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Three Chamber Finger Cot Dispenser

Dispensers feature three compartments with access trays and lid. Flame-treated edges ensure a smooth finish, with rubber footing to prevent scratching.

$503.56 - $652.53

Specifications

Product Type Finger Cot Dispenser
Color Clear
Dimensions (D x W x H) Interior 10 x 17 x 12 in.
Holds Finger Cots, Ear Plugs
Mounting Keyhole Slots
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19-162-590
View Documents
S-Curve™
FCD03
Acrylic
Each for $503.56
Only null left
 
19-162-579
View Documents
S-Curve™
FCD03PETG
PETG
Each for $652.53
Only null left
 
Description

Description

  • Three compartments with access trays and lid
  • Flame-treated edges for a smooth finish
  • Rubber padding on bottom corners to prevent scratching/slipping
  • Can be mounted to the wall or free standing
Specifications

Specifications

Finger Cot Dispenser
10 x 17 x 12 in.
Keyhole Slots
Top Loading
Clear
Finger Cots, Ear Plugs
3
0.25 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'