missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemical Identifiers
| Wiper Dispenser | |
| Flame Polished | |
| 0.25 in. |
| Clear | |
| For wipes |
Specifications
| Wiper Dispenser | |
| 5.5 in. | |
| 13.97 x 17.78 x 13.97 cm | |
| 177.8 mm | |
| 13.97 cm | |
| Open Top and Front | |
| Open in front for easy access | |
| Rubber pads on bottom corners |
| Clear | |
| 13.97 cm | |
| 12 in. | |
| 5.5 in. | |
| PETG | |
| Flame Polished | |
| For wipes | |
| 0.25 in. |