missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemical Identifiers
| Wiper Dispenser | |
| Flame Polished | |
| 0.25 in. |
| Clear | |
| For wipes |
Specifications
| Wiper Dispenser | |
| 13 in. | |
| 33 x 33 x 25.4 cm | |
| 33 cm | |
| 25.4 cm | |
| Free-standing or Wall Mount | |
| Open top-no lid | |
| Easy access from front or top | |
| Rubber pads on bottom corners |
| Clear | |
| 33 cm | |
| 13 in. | |
| 10 in. | |
| Acrylic | |
| Open Top and Front | |
| Flame Polished | |
| For wipes | |
| 0.25 in. |