missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemical Identifiers
| Wiper Dispenser | |
| Flame Polished | |
| 0.25 in. |
| Clear | |
| For wipes |
Specifications
| Wiper Dispenser | |
| 9.5 in. | |
| 24.13 x 20 x 24.13 cm | |
| 20 cm | |
| 24.13 cm | |
| Free-standing or Wall Mount | |
| Flame Polished | |
| For wipes | |
| 0.25 in. |
| Clear | |
| 24.13 cm | |
| 6 in. | |
| 9.5 in. | |
| Acrylic | |
| Open Top and Front | |
| Easy access from front or top | |
| Rubber pads on bottom corners |