missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ EBD-XUP Series Exam Glove Box Dispenser

Catalog No. 19162404
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Dimensions (D x W x H) Interior:
4 x 5.75 x 10 in.
4 x 11.4 x 10 in.
4 x 22.6 x 10 in.
4 x 17 x 10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (D x W x H) Interior
19162404 1 Box 4 x 5.75 x 10 in.
19162405 2 Boxes 4 x 11.4 x 10 in.
19162406 3 Boxes 4 x 17 x 10 in.
19999425 4 Boxes 4 x 22.6 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19162404 Supplier S-Curve™ Supplier No. EBD1UP

Dispensers are constructed of 1/8 in. clear PETG and feature individual compartments to keep multiple glove boxes neat and organized.

  • Constructed of 1/8 in. clear PETG material
  • Keyholes on the back for wall mounting with included hardware
  • Dispensers can be mounted horizontally or vertically
  • Each individual compartment measures 3.75 x 5.5 x 10 in.
  • Flame polished edges for a smooth finish

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (D x W x H) Interior 4 x 5.75 x 10 in.
Holds Exam Glove Boxes
Material PETG
Mounting Keyhole Slots
No. of Compartments 1
Capacity 1 Box
Includes Mounting hardware
Thickness (English) 0.125 in.