missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Divided Dispenser

Catalog No. 19162435
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19162435 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19162435 Supplier S-Curve™ Supplier No. AT104PETG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Glove Dispenser
Color Clear
Depth (English) 6 in.
Depth (Metric) 15.3 cm
Width (English) 12.5 in.
Width (Metric) 17.8 cm
Height (Metric) 40.6 cm
Material PETG
Mounting Free-standing or Wall Mount
No. of Compartments 4
Product Style Hinged Lid with Front Openings
Edges Flame Treated
For Use With (Application) For gloves, bouffants
Show More Show Less