missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Two Compartment Sterile Packaged Gloves Dispenser

Catalog No. 19162479
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19162479 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19162479 Supplier S-Curve™ Supplier No. CH12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dispenser features two compartments, each designed to fit 5 x 6 in. glove wallets that dispense in a first-in first-out fashion.

  • Dual compartment dispenser designed for 5 x 6 in. glove wallets
  • Dispenses products in a first-in, first-out fashion
  • Sloped lid with full-length hinge to maintain HEPA flow
  • Can be mounted to the wall or free-standing
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 6.5 x 11 x 16 in.
Holds Sterile Pair-Packaged Gloves
Material Acrylic
Mounting Freestanding or Wall Mount
No. of Compartments 2
Product Style Top Loading
Thickness (English) 0.25 in.