missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ 3-Compartment Dispenser with Front Access

Catalog No. 19162434
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19162434 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19162434 Supplier S-Curve™ Supplier No. AT103PETG

missing translation for 'validMainframeMsg'

  • 1/4 in. clear PETG material - SAFE with IPA
  • Sloped lid to maintain HEPA airflow
  • Full-length hinge for durability
  • Mounts to wall or free-standing
  • Wall bracket included
  • Flame treated edges for smoothness

Specifications

Product Type Dispenser
Color Clear
Depth (English) 6 in.
Depth (Metric) 15.2 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Height (English) 16 in.
Height (Metric) 40.6 cm
Material PETG
Mounting Free-standing or Wall Mount
No. of Compartments 3
Product Style Hinged Lid with Front Openings
Edges Flame Treated
For Use With (Application) For gloves, bouffants
Show More Show Less