missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Storage Bin Dispenser
Description
Includes
Bracket for wall mounting is included.
Features easy-access front opening. Made of tough 1/4 in. (0.6cm) thick clear acrylic with a full-length hinged lid for added protection and strength. All edges are flame-treated for smooth, snag-free storage and delivery. Measures 16 1/2W x 17H x 8 in.D
Specifications
Specifications
| Type | Storage Bin Dispenser |
| Material | PETG |
| Color | Clear |
| Description | Extra Large |
| For Use With (Application) | Dispensing booties, shoe covers |
| Width (English) | 16.5 in. |
| Width (Metric) | 42 cm |
| Height (English) | 17 in. |
| Height (Metric) | 43.1 cm |