missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ SGD-20 Safety Glasses PETG Dispensers

Catalog No. 19170627
Change view
Click to view available options
Material:
PETG
Style:
With lid
Without lid
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Style
19170627 PETG Without lid
19170628 PETG With lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19170627 Supplier S-Curve™ Supplier No. SGD20PETG

Specifications

Height (Metric) 38.1 cm
Width (English) 12 in.
Height (English) 15 in.
Width (Metric) 30.4 cm
Description Safety Glasses Dispenser
Depth (Metric) 17.7 cm
Color Clear
Device Holds 20 pairs of glasses
Depth (English) 7 in.
Product Type Eyewear Dispenser
Style Without lid
Material PETG
Show More Show Less