missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Safety Goggles/Glasses Holders with Eight Compartments

Catalog No. 19170655
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19170655 Acrylic
19170656 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19170655 Supplier S-Curve™ Supplier No. SGD080

Specifications

Height (English) 16 in.
Height (Metric) 40.6 cm
Width (Metric) 20.3 cm
Width (English) 8 in.
Description Safety Goggles/Glasses holder
Depth (Metric) 20.9 cm
Color Clear
Depth (English) 8.25 in.
Product Type Eyewear Storage Shelf
Material Acrylic