missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Safety Goggles/Glasses Dispensers with 12-Compartments

Catalog No. 19170637
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19170637 Acrylic
19170638 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19170637 Supplier S-Curve™ Supplier No. SGD12

Specifications

Width (English) 16 in.
Height (English) 16 in.
Height (Metric) 40.64 cm
Width (Metric) 40.64 cm
Description Safety Goggles/Glasses dispenser
Depth (Metric) 20.95 cm
Color Clear
Depth (English) 8.25 in.
Product Type Eyewear Dispenser
Material Acrylic