missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ MCD-3000 Series Three-Compartment PETG Dispensers

Catalog No. 19162594
Change view
Click to view available options
Dimensions (L x W x H):
15 x 9 x 15 in.
20 x 6 x 18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19162594 15 x 9 x 15 in.
19170621 20 x 6 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19162594 Supplier S-Curve™ Supplier No. MCD3003PETG

Specifications

Type Dispensing Bin
Material PETG
Color Clear
Shape Rectangular
Mounting Type Free Standing, Wall Mount
Closure Type Sloping Lid
Includes Wall Bracket
Series MCD-3000
Dimensions (L x W x H) 15 x 9 x 15 in.
Length (English) 15 in.
Width (English) 9 in.
Height (English) 15 in.
Show More Show Less