missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Large Volume Four Compartment Dispenser

Catalog No. 19999439
Change view
Click to view available options
Depth (Metric):
30.48 cm
Height (Metric):
45.72 cm
Material:
Acrylic
Width (Metric):
55.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Height (Metric) Material Width (Metric)
19999439 30.48 cm 45.72 cm Acrylic 55.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19999439 Supplier S-Curve™ Supplier No. MCD4000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type 4 Compartment Dispenser
Color Clear
Depth (English) 12 in.
Depth (Metric) 30.48 cm
Width (English) 22 in.
Width (Metric) 55.9 cm
Height (English) 18 in.
Height (Metric) 45.72 cm
Material Acrylic
For Use With (Application) Ideal for shoe covers, gloves, hair nets, beard covers, bouffants, glove liners, etc