missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Lab Coat Dispenser

Catalog No. p-4703932
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19999966 Acrylic
19162593 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19999966 Supplier S-Curve™ Supplier No. LCD1213
Only null left

Specifications

Product Type Lab Coat Dispenser
Color Clear
Depth (English) 13 in.
Depth (Metric) 33 cm
Dimensions (D x W x H) Interior 13 x 12 x 10 in.
Width (English) 2.5 in.
Width (Metric) 38.1 cm
Height (Metric) 25.4 cm
Material Acrylic
Mounting Free-standing or Wall Mount
No. of Compartments 1
Edges Flame Treated
Includes Heavy duty wall mount bracket included with support bar and instructions, full-length hinged lid, Rubber pads
Show More Show Less