missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Dispenser with Easy Access Tray

Catalog No. 19170651
Change view
Click to view available options
Material:
Acrylic
IPA-safe PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19170651 IPA-safe PETG
19170650 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19170651 Supplier S-Curve™ Supplier No. NM1010PETG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single compartment dispenser is ideal for housing ear plugs in any work environment. Featuring an easy access tray and rubber pads on the bottom, the dispenser can be free-standing on any surface or mounted to a wall.

  • Single-compartment dispenser with access tray
  • Flame treated edges for smoothness
  • Mounts to wall or free-standing
  • Rubber pads on bottom corners to prevent scratching and slipping
  • Dimensions 10 W x 10 H x 10 D in.

Specifications

Depth (English) 10 in.
Depth (Metric) 25.4 cm
For Use With (Equipment) For ear plugs, finger cots, eye glass cleaners
For Use With (Application) Dispenser for Ear Plugs
Height (English) 10 in.
Height (Metric) 25.4 cm
Holds Ear plugs, finger cots, pre-packaged individualized lens cleaner wipes, etc.
Width (Metric) 25.4 cm
Width (English) 10 in.
Product Type Dispenser with Easy Access Tray
Disposable Reusable
Material IPA-safe PETG
Mounting Wall Mountable, Free-standing
Show More Show Less