missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Divided Bulk Dispenser with Easy Access Tray
Specifications
Specifications
| Product Type | Bulk Dispenser |
| Depth (English) | 10 in. |
| Depth (Metric) | 25.4 cm |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Height (English) | 16 in. |
| Height (Metric) | 40.6 cm |
| Material | PETG |
| Mounting | Free-standing or Wall Mount |
| No. of Compartments | 2 |
| Show More |