missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Bulk Dispensers

Catalog No. 19170641
Change view
Click to view available options
Material:
Acrylic
PETG
No. of Compartments:
1
Width (Metric):
47 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material No. of Compartments Width (Metric)
19170641 PETG 1 47 cm
19170640 Acrylic 1 47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19170641 Supplier S-Curve™ Supplier No. BD01PETG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Freestanding units hold everything from bouffant caps to shoe covers— each in its own compartment

 

  • Rubber pads prevent slipping and scratching
  • Sturdy, see-through acrylic for unobstructed viewing
  • Open top offers easy access
  • Flame-treated edges

 

Specifications

Product Type Bulk Apparel Dispenser
Color Clear
Depth (English) 13 in.
Depth (Metric) 33 cm
Width (English) 18.5 in.
Width (Metric) 47 cm
Height (English) 7 in.
Height (Metric) 17.7 cm
Material PETG
Mounting Wall Mount
No. of Compartments 1
For Use With (Equipment) To dispense gloves, face masks, hair nets, bouffants, shoe covers, tools, parts
Thickness (English) 0.25 in.
Show More Show Less