missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Metro Rack Back-Loading Glove Dispenser

Catalog No. 19160204
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19160204 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19160204 Supplier S-Curve™ Supplier No. BLD 2400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to fit a 24 in. deep Metro Rack the dispenser features a front access hole for product retrieval, with a rear opening for restocking product from behind the rack.

  • Specially designed to fit a 24 in. deep Metro Rack
  • Front access hole allows for easy product retrieval
  • Rear opening to restock product from behind the rack
  • Single lid with full-length hinge for durability
  • Flame treated edges for a smooth finish
  • Fit up to 3 dispensers on a 48 in. wide rack
  • Cannot be wall mounted

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 22 x 15 x 16 in.
Holds Gloves
Material Acrylic
Mounting Stand Mount
No. of Compartments 1
Product Style Rear Loading