missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ EBD Series Exam Glove Box Holder

Catalog No. 19034315
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Dimensions (D x W x H) Interior:
3.5 x 10 x 10 in.
3.5 x 10 x 15 in.
3.5 x 10 x 20 in.
3.5 x 10 x 5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (D x W x H) Interior
19034315 4 Boxes 3.5 x 10 x 20 in.
1112747A 1 Box 3.5 x 10 x 5 in.
1112747B 2 Boxes 3.5 x 10 x 10 in.
1112747C 3 Boxes 3.5 x 10 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19034315 Supplier S-Curve™ Supplier No. EBD4000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Screws and wall anchors.

Dispensers are constructed of 1/8 in. clear PETG, with one large compartment to keep multiple boxes of exam gloves neat and organized.

  • Constructed of 1/8 in. clear PETG material
  • Keyholes on the back for wall mounting with included hardware
  • Fits boxes with a maximum size of 10 x 3.5 in.
  • Flame polished edges for a smooth finish

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (D x W x H) Interior 3.5 x 10 x 20 in.
Holds Exam Glove Boxes
Material PETG
Mounting Keyhole Slots
No. of Compartments 1
Product Style Top Loading
Capacity 4 Boxes
Includes Mounting hardware
Thickness (English) 0.125 in.
Show More Show Less