missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ RZ 6 Rotary Vane Vacuum Pump

Catalog No. 13700448
Change view
Click to view available options
Pump Type:
Rotary Vane Vacuum Pump
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pump Type
13700448 Rotary Vane Vacuum Pump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13700448 Supplier BRANDTECH™ BRAND™ Supplier No. 20798136

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact yet powerful, the RZ 6 Rotary Vane Vacuum Pump delivers a low ultimate vacuum with a medium to high gas flow rate, making it ideal for demanding applications.

  • Powerful Performance:
    • Ultimate vacuum: 2 x 10-3 mbar / 1.5 x 10-3 torr
    • Ultimate vacuum with gas ballast: 1 x 10-2 mbar / 0.75 x 10-2 torr
    • Ultimate partial vacuum (without gas ballast): 4 x 10-4 mbar / 3 x 10-4 torr
    • Water vapor tolerance: 40 mbar / 30 torr
  • Reliable and Efficient Design:
    • Two-stage rotary vane pump for high-performance vacuum generation
    • Large oil volume extends maintenance intervals
    • Efficient gas ballast design ensures high water vapor tolerance and excellent vacuum performance
    • Telescopic design for easy maintenance
  • Technical Specifications:
    • Rated motor power: 0.18 kW
    • Rated speed (50/60 Hz): 1500/1800 min-1
    • Inlet connection: Small flange KF DN 16
    • Outlet connection: Hose nozzle DN 8-10 mm

Specifications

Max. Vacuum 4 x 10-4 mbar / 3 x 10-4 Torr
Shipping Weight (English) 37.5 lb.
Shipping Weight (Metric) 17 kg
Includes Pump, Oil, Manual
Certifications/Compliance NRTL
Electrical Requirements 100-115V / 220-230V
Dimensions (L x W x H) 420 x 156 x 240 mm (16.5 x 6.1 x 9.4 in.)
Model RZ 6
Noise Level 50 dBA
Flow Rate 5.7 m³/h (50 Hz) / 4.0 cfm (60 Hz)
Frequency 50/60 Hz
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Oil Capacity 0.73 L
Applications Degassing, Lyophilization, Fine Vacuum, Drying Chambers
Oil Type B-Oil for rotary vane pumps
No. of Stages 2
Maximum Pressure 1.1 bar / 16 psi
Voltage 100/115/220/230 V
Show More Show Less