missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rubbermaid™ Trades Cart / Service Bench
Move productivity right to the worksite with the Rubbermaid Trade Cart/Service Bench. Its flat top surface, placed at an ergonomic height, provides a convenient work area.
Supplier: Rubbermaid™ 6180BLK
Description
- Four compartmentalized boxes store assorted parts and hardware, and two storage bins hold essential hand tools and supplies
- Integrated handle for maneuverability
- Moves easily over hard surfaces and through elevators and doorways on 5 in. dia. (12.7cm) casters
- Available with open bottom shelf or with fully enclosed lockable storage compartment
- Load capacities: Top shelf: 180 lb. (81.6kg), bottom shelf: 150 lb. (68kg)
- Dimensions: 19 1/4L x 38W x 33 3/8 in.H (49 x 97 x 85cm)
Specifications
| Trades Cart | |
| 150 to 180 lb. | |
| 2 parts boxes and 4 parts bins | |
| 33.37 in. | |
| 4 Compartmentalized boxes, 2 parts boxes and 4 parts bins, integrated handle, open bottom shelf or with fully enclosed lockable storage compartment | |
| 96.5 cm | |
| 149.7 kg | |
| 19.25 in. |
| 68 to 81.6 kg | |
| Black | |
| 38 x 19.25 x 33.37 in. (96.5 x 48.9 x 84.8 cm) | |
| 84.8 cm | |
| 38 in. | |
| 330 lb. | |
| Polypropylene | |
| 48.9 cm |