missing translation for 'onlineSavingsMsg'
Learn More

Rubbermaid™ Five-Drawer Mobile Work Center

Catalog No. S90437
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S90437 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90437 Supplier Rubbermaid™ Supplier No. 773488

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy-duty, portable work surface.

  • Built-in cord wrap allows neat and convenient storage of power tools and work lights
  • Casters provide portability and are lockable for safety
  • Locking bar provides security and holds drawers securely in place
  • Dimensions: 19.9W x 32.6L x 33.5 in.H (50.6 x 82.9 x 85.1cm)
  • Max. capacity: 250 lb. (113.4kg)

Specifications

Product Type Mobile work Center
Color Black
Dimensions (L x W x H) 32.6 x 19.9 x 33.5 in. (82.9 x 50.6 x 85.1 cm)
For Use With (Application) Neat and convenient storage of power tools and work lights
Height (English) 33.5 in.
Height (Metric) 85.1 cm
Includes 5 drawer, built-in cord wrap, casters, locking bar, pegboard side panels
Length (English) 32.6 in.
Length (Metric) 82.9 cm
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113.4 kg
Material Polypropylene, Polyethylene
Width (English) 19.9 in.
Width (Metric) 50.6 cm
Show More Show Less