missing translation for 'onlineSavingsMsg'
Learn More

Rubbermaid™ BRUTE™ Rollout Recycling Container

Easy-to-maneuver with heavy-duty wheels that roll easily, even over steps or curbing

Supplier:  Rubbermaid™ 9W19 00 RED

Catalog No. 191301443


Includes: Lid

Description

Description

  • Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
  • Can serve as central collection containers or shipping containers, reducing the amount of handling
  • Transport recyclable waste with ease and efficiency
  • Capacity: 50 gal. (189L)
  • L x W x H: 28.5 x 23.4 x 36.5 in. (72.4 x 59.4 x 92.7cm)

Specifications

Specifications

246 L
65 gal.
UV Protectant
82.04 cm
64.26 cm
Can serve as central collection containers or shipping containers, reducing the amount of handling
32.3 in.
Hinged Top
32.3 x 25.3 x 41.75 in. (82.04 x 64.26 x 106 cm)
106 cm
Rectangle
Lid, treaded wheels, axle caps, lifter bar
25.3 in.
41.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions