missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Rubber Stoppers, Solid Version
Description
- Made of solid natural rubber that stays pliable over long period of time
- Low sulfur content
- Size marked in raised figures
- Sold as one-pound bags
Specifications
Specifications
| Material | Natural Rubber |
| Shape | Cylindrical |
| Product Type | Rubber Stopper |
| Sterility | Non-sterile |
| Color | Black |
| Autoclavable | Autoclavable |
| Diameter (Metric) Top | 75 mm |
| Stopper Number | 13.5 |
| Diameter (Metric) Bottom | 62 mm |
| Diameter (Metric) Outer | 75 mm |